Zoro Homepage

AW-0015-0239 30 ft. CV Model Pressure Washer Replacement Hose

  • Mfr # GR136024

  • Zoro # G004099182


product price: $72.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR136024
Zoro #
G004099182
UPC #
654204697438
Country of Origin
China

Description

Features
  • CV Model Pressure Washer Replacement Hose.
  • Rated To 3000 PSI.
  • 22 x 14 mm. Ends.
  • Size - 30 ft.
  • Dimension - 12 x 12 x 4 in.
  • Item Weight - 2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.