Zoro Homepage

1205S3 Intake Manifold Gasket - 2.09 In.

  • Mfr # TI654689

  • Zoro # G115767215


product price: $64.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI654689
Zoro #
G115767215
UPC #
661541737314
Country of Origin
China

Description

Performance intake manifold gaskets must prevent air oil and dirt from being sucked into the intake ports and prevent coolant from leaking out of the coolant ports. For performance engines this is complicated by the variety of aftermarket cylinder heads and intake manifolds in use. performance intake manifold gaskets have been tested for use with all popular aftermarket cylinder head and intake manifold combinations. In addition most performance intake manifold gaskets do not have a metal core which allows engine builders to trim the gasket to ensure an exact fit on modified ports. offers a solid core intake manifold gasket for high vacuum race engines as well as performance applications that have a long expected service life i.e. street machines marine use or tow vehicles. The solid core provides extra strength and stability and the gaskets come in proven port shapes used in race intake gaskets. Features -Compatibility - Chevy Small Block -Port Shape - Rectangular -Port Length - 2.09 in. -Port Width - 1.28 in. -Material - Steel Core Laminate With Printoseal -Thickness - 0.065 in. -Recommended Use - Performance/ Street/ Marine -Fits for various make and models

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.