1971- 30 in. Floridian Swivel Bar Stool, Yellow - Chrome

  • Mfr # TI486966

  • Zoro # G415835805


product price:  $263.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TI486966
Zoro #
G415835805
UPC #
747216601217
Country of Origin
China

Description

Upholstered round 360 degree swivel seat with gleaming chrome pan base. Sturdy bolted double-ring construction. Commercial grade and made in the USA. Perfect addition to any bar restaurant service counter cafe or home. 18 gauge steel frame with 1 outer tube thickness in chrome finish. Gray nylon floor glides. Available in 30 bar height only Richardson Seating s Floridian collection offers 6 vinyl fabric finishes and ships within 3-5 business days as quick ship items. The 50 s retro look bar stool collection is back with added comfort and stylish design. The Floridian collection are commercial bar stools made in the USA and equally ideal for residential use.-Materials: Steel metal vinyl foam fiberboard wood-Dimensions: -Length: 16.75-Width: 16.75-Height: 30-Seat Dimensions: 30-Style: Retro

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.