Shop HOMEROOTS
See all product information
Create Account
31" Cream and Black Faux Leather with Metal Swivel Bar Height Bar Chair
- Mfr # 534456
- Zoro # G622342462
product price:Â
$
295.99
/ea
Free Shipping & Returns
Key Features
Overall Height
41 in
Overall Width
19.5 in
Overall Length
19.5 in
Assembly Required
Full Assembly Needed
Application Type
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 534456
- Zoro #
- G622342462
- UPC #
- -
- Country of Origin
- China
- Color
- Cream Black
- Assembly Required
- Full Assembly Needed
- Application Type
- No
- Item
- Bar Chair
Dimensions
- Overall Height
- 41 in
- Overall Width
- 19.5 in
- Overall Length
- 19.5 in
Description
The perfect way to add some extra seating in your home, this 31-inch cream and black faux leather and metal swivel bar height bar chair will elevate the look and vibe of your room. A black metal frame is finished off with a cream faux leather seat that is the epitome of quality construction and design. Not only good looking and stylish, this chair features a bucket shaped seat and a full back for the ultimate in comfort and enjoyment. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 41-inch H x 19.5-inch W x 19.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.