Zoro Homepage

DFPK210CWT Hi-Rise RV Kitchen Faucet

  • Mfr # TI90233

  • Zoro # G103719158


product price: $89.95
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI90233
Zoro #
G103719158
UPC #
654204390414
Country of Origin
China

Description

Features
  • 10 in. Tall Brass Spout
  • Premium Grade Light Weight Synthetic Waterways
  • Plated Plastic Classical Lever Style Handles
Specifications
  • Recommended Use - Kitchen
  • Type - Single Piece 8 in. Deck Mount
  • Size - 8 in.
  • Spout Type - 10 in. Hi-Rise Classical Spout
  • Handle Type - Teapot
  • Number of Handles - 2
  • Color - White
  • Material - Brass
  • Valve Type - Washerless Cartridge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.