DFPL700SWT Lavatory With Smoked Acrylic Knob Handle Faucet; White

  • Mfr # TI364179

  • Zoro # G004165412


product price: $50.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI364179
Zoro #
G004165412
UPC #
661541710003
Country of Origin
China

Description

Features
  • Premium Grade Light Weight Synthetic Waterways
  • Lead Free Certified
  • Smoked Acrylic Knobs
Specifications
  • Recommended Use - Lavatory
  • Type - Single Piece 4 in. Deck Mount
  • Size - 4 in.
  • Handle Type - Knob
  • Number of Handles - 2
  • Color - White
  • Material - Plastic
  • Valve Type - Washerless Cartridge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.