Zoro Homepage

Extension Cord, 1 Outlets, 25 ft

  • Mfr # TI3636979

  • Zoro # G012009050


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
1
Power Indicator
No
Cord Length
25 ft
Max. Amps
30A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI3636979
Zoro #
G012009050
UPC #
752561239442
Country of Origin
China

Dimensions

Cord Length
25 ft

Details

Item
Extension Cord
Number of Outlets
1
Power Indicator
No
Max. Amps
30A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.