Zoro Homepage

HID Xenon 10000K 35W AC Slim Kit, Light Blue

  • Mfr # TI344766

  • Zoro # G515768171


product price: $78.95
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI344766
Zoro #
G515768171
UPC #
661541551248
Country of Origin
China

Description

HID lights have a glass gas chamber replacing the filament of traditional halogen bulbs.The gas is ignited by a 23 000V charge and stays illuminated by a constant 12V source provided by a ballast which is connected directly to your battery.Features -The HID Conversion Kits come with everything you need to make the ultimate upgrade in HID lighting technology.-Keeping you safe with the greatest visibility while also providing you with a custom vibrant look that will make your car stand out!.-Produces 3X brighter light than halogen.-Uses up to 80% less power during use increases visibility 3000+ hour non-fading lifetime.-Ballasts are 100% Water-proof 100% Dust-proof 100% Shock-proof.Output short circuit protection.-Quality Alloy Ballast Casing with UL94 V-0 Flame Retardant Grade silicone sealant protects from all the elements.-Protects against inconsistent power and poor lighting performance through non-cycling technology.-Easy and Simple installation.Usually takes less than 20 minutes!.-Daytime Running lights Automatic lights and alarm lights need to be disabled prior to installation.-Includes - Smart aluminum carry-case Pair of super-bright performance hid xenon bulbs Water-proof digital slim ballasts Mounting brackets and Installation instructions.-Temperature - 10000K.-Color - Light Blue.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.