This item is Discontinued.

Boorum & Pease Black and Red Record Book, 14-1/8" x 8-5/8", 300 Pg 9-300-R

Black and Red Record Book, 14-1/8" x 8-5/8", 300 Pg (Discontinued)

  • Mfr # 9-300-R
  • Zoro # G5202815
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-300-R
Zoro #
G5202815
UPC #
072156094035
Country of Origin
Canada

Dimensions

Sheet Size
13.75 x 8.38
Width
8.63"
Size
13.75 x 8.38
Book Width
8.63"
Book-Spine Length
14.13"

Details

Number of Sheets
300
Cover Color
Black/Red/Gold
Cover Material
Coated Paperboard
Item
Book,Rec,41Ln,300Pg,Blackrd
Features
Custom Rule
Binding
Sewn
Material
Coated Paperboard
Color
Black/Red/Gold
Record-Format Type
Account Management
Record-Ruling Type
Custom Rule
Book-Binding Details
Casebound: Hard Cover
Page Color
White
Rows/Lines Per Page
41
Weight
3.63 lbs

Description

Book,Rec,41Ln,300Pg,Blackrd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.