Columnar Accounting Book, 12Col, 150Pgs

  • Mfr # 1602121512

  • Zoro # G5428930


product price:  $142.99
/ea
Free Shipping & Returns

Key Features

Number of Sheets
150
Features
Casebound: Hard Cover, Numbered Pages
Sheet Size
11.94 x 9.78
Paper Color
White
Length
12-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1602121512
Zoro #
G5428930
UPC #
072156601219
Country of Origin
Canada

Dimensions

Sheet Size
11.94 x 9.78
Length
12-1/4 in
Width
10.13 in

Details

Item
Columnar Accounting Book,12Col,150Pgs
Number of Sheets
150
Features
Casebound: Hard Cover, Numbered Pages
Paper Color
White
Refills
No
Cover Color
Black/Maroon/Gold
Style
Ledgers/Registers; Account Management
Cover Material
Coated Paperboard
Format
Columnar Accounting; Double-Page Format (DPF)
Record-Ruling Type
Custom Rule
Rows/Lines Per Page
42
Binding Type
Sewn
Columns per Page
12

Description

Columnar Accounting Book,12Col,150Pgs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.