This item is Discontinued.

Boorum & Pease Green Record Account Book, 12-1/2" x 7-5/8", 500 Pg 67 1/8-500-R

Green Record Account Book, 12-1/2" x 7-5/8", 500 Pg (Discontinued)

  • Mfr # 67 1/8-500-R
  • Zoro # G5202830
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67 1/8-500-R
Zoro #
G5202830
UPC #
072156674053
Country of Origin
Canada

Dimensions

Sheet Size
12.13 x 7.44
Width
7.63"
Size
12.13 x 7.44
Book-Spine Length
12.5"
Book Width
7.63"

Details

Number of Sheets
500
Cover Color
Green/Black/Red
Cover Material
Cloth; Paperboard
Item
Book,Rec,32Ln,500Pg,Gnrd
Features
Account Record Book—Record-style rule.
Binding
Sewn
Material
Cloth; Paperboard
Color
Green/Black/Red
Book-Binding Details
Casebound: Hard Cover
Weight
3.332 lbs
Record-Format Type
Account Management
Record-Ruling Details
Record-Style Rule
Page Color
Premium White
Record-Ruling Type
Custom Rule
Rows/Lines Per Page
38

Description

Book,Rec,32Ln,500Pg,Gnrd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.