
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66-150-J
Zoro #
G5202946
UPC #
072156664214
Country of Origin
China
Dimensions
Sheet Size
7.62" Width x 12.12" Length
Width
7.63"
Size
11.75 x 7.25
Book Width
7.63"
Book-Spine Length
12.13"
Details
Paper Color
White
Number of Sheets
150
Cover Color
Blue
Cover Material
Cloth; Paperboard
Item
Book,Journal,33Ln,150Pg,Be
Features
Numbered
Binding
Thread Sewn
Product Type
Book,Journal,33Ln,150Pg,Be
Color
Blue
Material
Cloth; Paperboard
Weight
1.098 lbs
Record-Ruling Details
Journal-Style Rule
Rows/Lines Per Page
33
Record-Format Type
Account Management
Record-Ruling Type
Custom Rule
Book-Binding Details
Casebound: Hard Cover
Page Color
Premium White
Description
Book,Journal,33Ln,150Pg,Be
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.