Shop All Record Keeping Journals & Forms
Boorum & Pease
Record Ruled Book, Black Cover, 300 Pages, 10 1/8 x 12 1/4
Mfr # 1602 1/2-300-F
Zoro # G4066341
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 10.13"
- Material Coated Paperboard
- Weight 2.65 lbs
- Length 12.25"
- Color Black/Maroon/Gold
Product Information
- Brand Boorum & Pease
- MFR # 1602 1/2-300-F
- Zoro # G4066341
- UPC # 72156605033
- Country of Origin China
- Category Record Keeping Journals & Forms
Dimensions
Width | 10.13" |
Length | 12.25" |
Sheet Size | 11.94 x 9.78 |
Details
Description
Boorum & Pease® Record Ruled Book, Black Cover, 300 Pages, 10 1/8 x 12 1/4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Xerox VersaLink C405DN Color Laser MFP (C405/DN)
- OHAUS Spring Scale, 250g/2.5 N Capacity (8001-MN)
- VELAB Hanging Scale 100 kg/200lb 0.05kg/0.1lb (VE-HSS100)
- PENTEL Pen, Gel, Rtx, Mtltip, 0.7Mm, Vt (BL77V)
- BOORUM & PEASE Book, 9 Series, Record, 500Pg (BOR9500R)
- BOORUM & PEASE Book, 66Series, Record, 500Pg (BOR66500R)
- BOORUM & PEASE Book, Columnar, 12Cols, Double (BOR1602121512)
- BOORUM & PEASE Book, Rcrd, 12.5X8, Grn (BOR6718500R)
- BOORUM & PEASE Columnar Accounting Book, 300Pgs, Black (21-300-R)
- BOORUM & PEASE Book, 66Series, Journal, 150Pg (BOR66150J)
- COMPLYRIGHT Employee Record Jacket, Expndbl Lgl, PK25 (A5010)
- Boorum & Pease Record Keeping Journals & Forms