Honolulu 46-1/2''Lx27'' W Porcelain Enamel Alcove Right Drain Bathtub in Wht
- Mfr # 011-3378-00
- Zoro # G021887618
product price:
$
607.99
/ea
Free Shipping & Returns
Key Features
Color
White
Material
Porcelain on Steel
Drain Location
Right
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 011-3378-00
- Zoro #
- G021887618
- UPC #
- 671021227877
- Country of Origin
- United States
Details
- Color
- White
- Material
- Porcelain on Steel
- Drain Location
- Right
Description
The Honolulu is a 46-1/2 In. x 27 In. x 15-1/4 In. bathtub used when space is limited and a bath is desired. The Honolulu bathtub features a traditional design with a standard straight back support. Construction is one piece seamless steel with an acid-resistant porcelain enamel finish. The Honolulu weighs 56 pounds which allows easy transportation handling and installation. The Honolulu does not require a support pad. Features an integrated tiling flange and skirt. This product is compatible or complies with ASME A112.19.1/CSA B45.2 (Standard for Enameled Steel Plumbing Fixtures) ADA (American Disabilities Act) ASTM F 462 (Safety Specification for Slip Resistant Bathing Facilities) ASTM E 162 (Test Method for Surface Flammability) ASTM E 662 (Test Method for Smoke Density) ANSI Z124.1.2sec5.6 (Ignition Test) WW-P 541 (U.S. Military Federal Specification) HUD-FHA-VA LEED and the Buy American Act as applicable when installed accordingly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.