Shop All Edge Clamps
Bora Portamate
50" WTX Clamp Edge Saw Guide
Mfr # 545050
Zoro # G3955905
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Application Woodworking, DIY Applications
- Throat Depth (In.) 50 in
- Clamping Capacity 50 in
- Overall Depth 0.625 in
Product Information
- Brand Bora Portamate
- MFR # 545050
- Zoro # G3955905
- UPC # 878258006316
- Country of Origin Mexico
- Category Edge Clamps
Dimensions
Size | 50 in |
Throat Depth (In.) | 50 in |
Overall Depth | 0.625 in |
Overall Length | 63 in |
Overall Width | 3 in |
Details
Description
If you are looking for a clamp edge, the BORA 545050 50" WTX Clamp Edge Saw Guide is an excellent choice. It can be used to cut straight lines in woodworking projects. With a throat depth of 50 in., this clamp edge is great for making straight cuts on your workpiece. The aluminum material ensures that it will last for years to come. This saw guide has a width of 50 in., which means it can accommodate larger pieces of wood. The BORA 545050 Clamp Edge Saw Guide makes the perfect addition to your workshop or DIY project area.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLLIS WORKHOLDING TAP DRIVER FOR 1 PIPE TAP 5MT (75111)
- STANLEY 6 in Long Nose Cutting Pliers 1 1/4 Jaw Opening Dipped Handle (84-101)
- VERMONT GAGE Pin Gage, Minus, 0.082 In, Black (911208200)
- ELESA Support clamp for panels and electro-welded mesh, PPR.25-4-C9 (PPR)
- BORA PORTAMATE 100" WTX Clamp Edge Saw Guide (545100)
- BORA PORTAMATE 50" WTX Clamp Edge & Saw Guide Kit (545056K)
- BORA PORTAMATE 24" WTX Clamp Edge Saw Guide (545024)
- FLOW-RITE Flow-Rite MD-111 Crimp Clamp - 3/4" (MD-111)
- BESSEY One Hand Edge Clamp, 2-1/8" (EKT-55)
- Bora Portamate Clamps