Zoro Homepage

Table Saw Base, 13.5 in L

  • Mfr # PM-3550

  • Zoro # G716182707


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Features
Easily Move your Biggest, Heaviest, Bulkiest Machines, Rugged, Contractor-Grade Construction
Overall Length
13 1/2 in
Overall Height
28 in
Product Type
Table Saw Base
Compatible Product Type
Band Saw, Planer, Table Saw, Toolbox
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM-3550
Zoro #
G716182707
UPC #
814000017056
Country of Origin
Switzerland

Dimensions

Overall Length
13 1/2 in
Overall Height
28 in
Overall Width
6 in

Details

Features
Easily Move your Biggest, Heaviest, Bulkiest Machines, Rugged, Contractor-Grade Construction
Item
Table Saw Base
Product Type
Table Saw Base
Compatible Product Type
Band Saw, Planer, Table Saw, Toolbox

Description

Table Saw Base, 13.5 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.