Zoro Homepage

Workhorse XT Adjustable Folding Sawhorse 1400 lb. cap.

  • Mfr # PM-3360

  • Zoro # G622433627


product price: $89.49
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM-3360
Zoro #
G622433627
UPC #
878258008525
Country of Origin
India

Description

The BORA Workhorse XT is a professional-grade adjustable sawhorse built for strength and versatility. With a 1350 lb. (612kg) capacity per sawhorse 2700 lbs. per pair, (612kg) and height adjustment from 30" to 34" in 1" increments, it adapts to any job. Durable steel construction ensures long-lasting performance, while foldable legs make transport easy. Includes pre-drilled tops, end brackets for 2x4 attachments, and a bonus built-in bottle opener.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.