Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 363SBS
- Zoro # G623434241
product price:Â
$
1,409.99
/ea
Key Features
Assembly
Partially Assembled
Overall Width
44 in
Frame Color
Slate Blue
Tabletop Material
Laminate
Overall Height
29 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 363SBS
- Zoro #
- G623434241
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 44 in
- Overall Height
- 29 1/4 in
- Tabletop Thickness
- 1 1/4 in
- Overall Depth
- 43 in
- Fits Chest Size
Details
- Assembly
- Partially Assembled
- Item
- Table
- Frame Color
- Slate Blue
- Tabletop Material
- Laminate
- Tabletop Color
- Slate Blue
- Accepts Ballast
- Ballast Accepted
- Model Name
- Summit Table
- Structural Material
- Polyethylene
- Product Type
- Table
- Includes Game Top
- No Game Top
- Standards
- ISO
- Features
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.