52429 Jones Memory Swivel Stool; Cherry & Brown

  • Mfr # 52429
  • Zoro # G703873090
product price: 
$
233.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
52429
Zoro #
G703873090
UPC #
888437524296
Country of Origin
Viet Nam

Description

The Jones Memory Swivel Stool is a king among barstools. This swivel stool is so comfortable, you might find yourself sitting in it long after the guests have gone home! A built-in swivel with memory plate allows you to easily turn your attention from the bar or the pub table to the room at large. The frame is crafted from solid hardwood with precision construction. High-density foam pads out the seat and backrest, while shiny bonded leather upholstery rounds out the look. The upholstery is easy to wipe clean, so don't worry about spills or crumbs! The Jones is in three different finishes: Cappuccino, Black, and Cherry. Make it a three-piece set by pairing two Jones barstools with Boraam's Florence pub table. Some assembly is required before use.

Features
  • Constructed with hardwood frame
  • 8 in. memory swivel plate returns stool to original position
  • High-density foam seat and backrest cushion
  • Black bonded leather upholstery
  • Built-in footrest with protective metal kickplate
  • Recommended for residential use
Specifications
  • Materials: Hardwood, PU
  • Finish: Cherry & Brown PU
  • Dimensions: 25 x 44.5 x 24.5 in.
  • Country of Origin: Vietnam
  • Weight: 42 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews