Zerrick Commercial Wood Classic Ladderback Swivel Counter Stool w/Black LeatherSoft Seat, Antiq Oak

  • Mfr # ES-UN3-24-OAK-GG
  • Zoro # G410369978
product price: 
$
156.99
/ea
Free Shipping & Returns

Key Features

Weight
22.6 lbs
Length
17.75 in
Capacity
300 lbs
Width
17.75 in
Material
Asian Hardwood, Leather/Faux Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ES-UN3-24-OAK-GG
Zoro #
G410369978
UPC #
840196377063
Country of Origin
Malaysia

Dimensions

Length
17.75 in
Width
17.75 in

Details

Weight
22.6 lbs
Capacity
300 lbs
Material
Asian Hardwood, Leather/Faux Leather
Color
Antique Oak/Black

Description

Traditional, on-trend style is available to any home or business with this upholstered wooden counter height swivel stool. The classic ladderback design and soft and durable LeatherSoft upholstered seat blend old school charm with a fresh outlook. The integrated footrest provides pressure relief for your legs and the sturdy, solid wood frame holds up to 300 lbs. static weight. The 360° swivel seat makes for easy conversation and movement while the fixed floor glides prevent damage to hard flooring surfaces. Cleanup is easily achieved with a dry cloth and assembly is a breeze with the included tools and step-by-step instructions. Also available in bar height, this dining stool would make a perfect addition to any commercial or residential space.


  • •Classic Commercial Ladderback Swivel Counter Height Stool with LeatherSoft Seat
  • •Wooden Frame with Antique Oak Finish
  • •Black LeatherSoft Upholstered Seats
  • •360 Degree Swivel Seat and Extra Supportive Mid-Back
  • •Integrated Footrest Relieves Pressure From the Legs
  • •Solid Hardwood Frame Holds up to 225 LBS. Static Weight
  • •Wipe Clean with a Dry Cloth
  • •Assembles in 30 Minutes or Less
  • •Available in Counter or Bar Height
  • •LeatherSoft is leather and polyurethane for added softness and durability

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.