This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
00145
Zoro #
G4551705
UPC #
-
Country of Origin
United States
Dimensions
Container Size
17.5 lb
Cleaner Container Size
17.5 lb
Description
Laundry Bleach, Product Label Color Safe Bleach, Cleaner Form Powder, High Efficiency Compatibility Yes, Container Type Bucket, Container Size 17.5 lb, Fragrance Mountain, Phosphate Free Yes, Color Safe Yes, Dye Free No, Contains Bleach Yes, Contains Fabric Softener No, Contains Odor Eliminator No, Contains Stain Lifter Yes, Standards California Proposition 65 Compliant, Biodegradable No, Color White, Features Brightens Colors, Removes Stains, Whitens Whites, Number of Loads 424
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.