This item is Discontinued.

Boraxo 12 oz Canister, 12 PK DIA 10918

12 oz Canister, 12 PK (Discontinued)

  • Mfr # DIA 10918
  • Zoro # G7522620
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DIA 10918
Zoro #
G7522620
UPC #
17000109183
Country of Origin
United States

Dimensions

Size
12 oz

Details

Fragrance
Unscented
Packaging Type
Canister
Soap/Lotion Type
Powder
Weight
13 lbs
Color
White

Description

Boraxo® Personal Soaps, 12 oz Canister, 12/Carton

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.