This item is Discontinued.

Boraxo 5 lb. Hand Soap Box, 10 PK 2203

5 lb. Hand Soap Box, 10 PK (Discontinued)

  • Mfr # 2203
  • Zoro # G9102466
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2203
Zoro #
G9102466
UPC #
023400022038
Country of Origin
United States

Dimensions

Size
5 lb.

Details

Formula
Powder
Fragrance
Unscented
Item
Hand Soap
Application
General Handwashing
Packaging Type
Box
Color
White

Description

Hand Soap, Color White, Fragrance Unscented, Formula Powder, Application General Handwashing, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.