This item is Discontinued.

Borders Unlimited Borders Unlimited 10004 Let It Bee HAppliquey Super Jumbo Applique 10004

Borders Unlimited 10004 Let It Bee HAppliquey Super Jumbo Applique (Discontinued)

  • Mfr # 10004
  • Zoro # G203731067
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10004
Zoro #
G203731067
UPC #
781669100040
Country of Origin
China

Description

Features
  • Super jumbo appliques with peek-a-boo and peel & stick technology
  • Will adhere to any smooth surface, easily removable and repositionable
  • Safe for use in all rooms including the bathroom
Compatibility
  • Flat Surface
Specifications
  • Type: Wall decal
  • Theme: Animals/Insects
  • Removable: Yes
  • Washable: Yes
  • Material: Vinyl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.