This item is Discontinued.

Bordette Decorative Border, Bandana, 2.25in x 50ft, PK6 P0037560

Decorative Border, Bandana, 2.25in x 50ft, PK6 (Discontinued)

  • Mfr # P0037560
  • Zoro # G4856506
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P0037560
Zoro #
G4856506
UPC #
194629087938
Country of Origin
United States

Details

Recommended Grade
Grade PK+
Recommended Age
4+ Years
Includes
6 rolls
Material
Corrugate
Color
Blue Bandana

Description

BordetteĀ® is the original, pre-scalloped, fade-resistant decorative border. The sturdy corrugate provides a unique 3-dimensional appearance on any flat surface. It bends, molds, turns and twists to create unique layered designs. Packaged in a perforated roll, Bordette is easy to separate. A blue Bandana pattern is printed on the corrugated side. This design matches many classroom themes, including Farm and Country. Each roll includes 2.25" x 25'. Recyclable.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.