This item is Discontinued.

Bordo Industrial Tools Double End Bit, Phillips No.2,150mm 5500-PH2DX150

Double End Bit, Phillips No.2,150mm (Discontinued)

  • Mfr # 5500-PH2DX150
  • Zoro # G6443477
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5500-PH2DX150
Zoro #
G6443477
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
150mm
Shank Size
1/4"
Point Size
#2

Details

Bit Style
Phillips
Fastening Tool Item
Socket Bit
Shank Style
Hex
SAE or Metric
SAE
Item
Double End Bit,Phillips No.2,150mm
Impact Rated
No

Description

Double End Bit,Phillips No.2,150mm, Impact Rated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.