This item is Discontinued.

Bordo Industrial Tools Impact Power Bit, Square Recess No2,100mm 5405-SR2X100

Impact Power Bit, Square Recess No2,100mm (Discontinued)

  • Mfr # 5405-SR2X100
  • Zoro # G6443501
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5405-SR2X100
Zoro #
G6443501
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
1/4"
Overall Length
100mm
Point Size
#2

Details

Bit Style
Square Recess
Fastening Tool Item
Socket Bit
Shank Style
Hex
Item
Impact Power Bit,Square Recess No2,100mm
Impact Rated
No
SAE or Metric
SAE

Description

Impact Power Bit,Square Recess No2,100mm, Impact Rated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.