This item is Discontinued.

Bordo Industrial Tools Insert Bit, Pin Drive No.10, 25mm 5300-PD10X25

Insert Bit, Pin Drive No.10, 25mm (Discontinued)

  • Mfr # 5300-PD10X25
  • Zoro # G6444509
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5300-PD10X25
Zoro #
G6444509
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
1/4"
Overall Length
25mm
Point Size
#10

Details

Bit Style
Pin Drive
Fastening Tool Item
Socket Bit
Shank Style
Hex
SAE or Metric
SAE
Impact Rated
No
Item
Insert Bit,Pin Drive No.10,25mm

Description

Insert Bit,Pin Drive No.10,25mm, Impact Rated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.