This item is Discontinued.

Borroughs Black Box Edge Open 7 Shelves Starter Unit P2, 87"H X 36"W X 18"D 1028-3-040

Black Box Edge Open 7 Shelves Starter Unit P2, 87"H X 36"W X 18"D (Discontinued)

  • Mfr # 1028-3-040
  • Zoro # G9001043
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1028-3-040
Zoro #
G9001043
UPC #
-
Country of Origin
United States

Dimensions

Height
87 in
Overall Height
87 in
Overall Depth
18 in
Overall Width
36 in

Details

Item
Shelving Starter Unit
Shelving Style
Open
Shelving Strength Rating
Commercial
Shelf Adjustments
1.5"
Shelf Capacity
800 lb
Shelf Style
Solid
No. of Shelves
7
Shelving Frame Material
Steel
Shelving Gauge
20
Shelving Post Gauge
13
Shelving Type
Starter
Color
Black
Assembled/Unassembled
Unassembled
Shelving Material
Steel

Description

Flexible, open-type shelving that consists of posts, shelves and sway braces for added stability. This Box Edge Open 7 Shelves Starter Unit is ideal for general purpose storage and meets most storage requirements while providing maximum efficiency. The dimensions for this unit are 87"H x 36"W x 18"D. The Adder part number for this unit is 1029-3.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.