This item is Discontinued.

Borroughs Black Rivet-Span Double Rivet Low Profile Shelf Extra Shelf Level, 42" BL4212LP-040

Black Rivet-Span Double Rivet Low Profile Shelf Extra Shelf Level, 42" (Discontinued)

  • Mfr # BL4212LP-040
  • Zoro # G9013433
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL4212LP-040
Zoro #
G9013433
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
12 in
Overall Width
42 in

Details

Item
Extra Shelf
Shelf Capacity
430 lb
Shelving Frame Material
Steel
Color
Black
Shelving Gauge
14
Series
Rivet-Span

Description

Extra shelf levels 24" D or less include left-to-right beams only. Extra shelf levels 30" or deeper also include front-to-back single rivet beams.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.