
Blue Box Edge Closed No Back 8 Shelves Adder Unit P2, 87"H X 36"W X 24 (Discontinued)
- Mfr # 2043-3-B504
- Zoro # G9000404
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2043-3-B504
Zoro #
G9000404
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Height
87 in
Overall Width
36 in
Height
87 in
Details
Item
Shelving Add-On Unit
Shelving Type
Add-On
Shelving Style
Closed Sides, Open Back
Shelving Strength Rating
Commercial
Color
Blue
Shelving Frame Material
Steel
Shelving Material
Steel
No. of Shelves
8
Shelving Gauge
20
Shelving Post Gauge
13
Shelf Capacity
800 lb
Assembled/Unassembled
Unassembled
Shelf Adjustments
1.5"
Series
Box Edge
Shelf Style
Solid
Description
The Box Edge Closed 8 Shelves Adder Unit P2 is 87"H x 36"W x 24"D and is constructed of 20 gauge steel. It consists of posts, shelves and sway braces and is ideal for general purpose storage. These units give row ends a more finished appearance and are a perfect solution for storing loose parts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.