This item is Discontinued.

Borroughs Bolted Wall Mount Workbench, Steel, 72" W, 34" Height, Straight WMB305-B504

Bolted Wall Mount Workbench, Steel, 72" W, 34" Height, Straight (Discontinued)

  • Mfr # WMB305-B504
  • Zoro # G9032631
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WMB305-B504
Zoro #
G9032631
UPC #
-
Country of Origin
United States

Dimensions

Width
72"
Depth
34"
Height
34"

Details

Item
Wall Mount Workbench
Workbench/Table Adjustment
Bolted
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Color
Blue
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Unassembled
Finish
Powdercoat
Edge Type
Straight
Gauge
12 ga.
Workbench/Table Surface Material
Steel
Workbench/Workstation Item
Wall Mount Workbench

Description

The AWS Wall Mount Bench is 72"W x 34"D.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.