
Gray Rivet-Span Angle Rivet Bulk Storage 4 Beam Levels Adder Unit For (Discontinued)
- Mfr # A7248DR47-065
- Zoro # G9016504
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A7248DR47-065
Zoro #
G9016504
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
48 in
Overall Height
84 in
Overall Width
72 in
Details
Item
Boltless Shelving Unit
Color
Industrial Gray
Shelf Capacity
450 lb
Shelf Style
Solid
Shelving Frame Material
Steel
Assembled/Unassembled
Unassembled
Shelving Type
Add-On
Shelf Adjustments
1.5"
Shelving Gauge
14
Shelving Style
Open
Shelving Post Gauge
13
Series
Rivet-Span
Description
Includes all necessary posts and beams, and a T-Post.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.