
Industrial Gray Stainless Steel Top Transmission Tear-Down Bench, 48"W (Discontinued)
- Mfr # 11106-001-065
- Zoro # G9065489
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11106-001-065
Zoro #
G9065489
UPC #
-
Country of Origin
United States
Dimensions
Width
48"
Depth
28"
Height
36"
Details
Item
Mobile Workbench
Workbench/Table Adjustment
Bolted
Workbench/Work Table Type
Freestanding
Load Capacity
2000 lb.
Workbench/Table Surface Material
Stainless Steel
Workbench/Table Leg Type
Straight
Color
Industrial Gray
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Unassembled
Finish
Powdercoat
Edge Type
Straight
Gauge
12 ga.
Includes
Casters
Workbench/Workstation Item
Mobile Workbench
Description
The 48"W x 28"D Stainless Steel angled top, with plastic catch bin, keeps transmission and engine repair messes contained.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.