
Leveling Feet Adjustable Height Workbench, Hardwood, 48" W, 36" Height, 2000 lb., Straight (Discontinued)
- Mfr # WB350-EC-040
- Zoro # G8997753
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WB350-EC-040
Zoro #
G8997753
UPC #
816297023161
Country of Origin
United States
Dimensions
Height
36"
Width
48"
Depth
30"
Details
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Load Capacity
2000 lb.
Gauge
12 ga.
Finish
Powdercoat
Edge Type
Straight
Color
Black
Item
Adjustable Height Workbench
Workbench/Table Frame Material
Steel
Workbench/Workstation Item
Adjustable Height Workbench
Workbench/Table Assembly
Unassembled
Workbench/Table Surface Material
Hardwood
Workbench/Table Adjustment
Leveling Feet
Includes
Ledge Shelf
Description
Borroughs has a long history of making the best shop equipment in the industry. Our WB350-EC comes with a large solid hardwood top that provides maximum performance for any project. The high strength legs are also adjustable, allowing work surfaces to be set at a comfortable height.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.