
Leveling Feet Adjustable Height Workbench, Stainless Steel, 48" W, 36" Height, 2000 lb., Straight (Discontinued)
- Mfr # WB100SS-F604
- Zoro # G9064865
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WB100SS-F604
Zoro #
G9064865
UPC #
-
Country of Origin
United States
Dimensions
Width
48"
Depth
28"
Height
36"
Details
Item
Adjustable Height Workbench
Workbench/Table Adjustment
Leveling Feet
Workbench/Work Table Type
Freestanding
Load Capacity
2000 lb.
Workbench/Table Leg Type
Straight
Color
Pebble
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Unassembled
Finish
Powdercoat
Edge Type
Straight
Gauge
12 ga.
Workbench/Workstation Item
Adjustable Height Workbench
Workbench/Table Surface Material
Stainless Steel
Description
Borroughs has a long history of making the best shop equipment in the industry. The work bench top is 48 in X 28 in and constructed with 12 gauge steel. Our WB100SS-EC comes with a large stainless steel top that provides maximum performance for any project. The high strength legs are also adjustable, allowing work surfaces to be set at a comfortable height.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.