Pebble Box Edge Closed No Back 5 Shelves Adder Unit P2, 87"H X 36"W X (Discontinued)
- Mfr # 1005-4-F604
- Zoro # G9023163
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1005-4-F604
Zoro #
G9023163
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
18 in
Overall Height
87 in
Overall Width
48 in
Height
87 in
Details
Item
Shelving Add-On Unit
Shelving Type
Add-On
Shelving Style
Open
Shelving Strength Rating
Commercial
Color
Pebble
Shelving Frame Material
Steel
Shelving Material
Steel
No. of Shelves
5
Shelving Gauge
20
Shelving Post Gauge
13
Shelf Capacity
500 lb
Assembled/Unassembled
Unassembled
Shelf Adjustments
1.5"
Series
Box Edge
Shelf Style
Solid
Description
The Box Edge Closed No Back 5 Shelves Adder Unit P2 is 87"H x 36"W x 18"D and constructed of 20 gauge steel. It consists of posts, shelves and sway braces for added stability. The units give row ends a more finished appearance and are often combined in back-to-back installations or used alone along walls. The corresponding starter unit for this item is 3004-3.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.