Pebble Box Edge Open 5 Shelves Starter Unit P2, 87"H X 48"W X 18"D (Discontinued)
- Mfr # 1004-4-F604
- Zoro # G9033225
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1004-4-F604
Zoro #
G9033225
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
87 in
Overall Depth
18 in
Overall Width
48 in
Details
Item
Shelving Starter Unit
Shelving Style
Open
Shelving Strength Rating
Commercial
Shelf Adjustments
1.5"
Shelf Capacity
500 lb
Shelf Style
Solid
No. of Shelves
5
Shelving Frame Material
Steel
Shelving Gauge
20
Shelving Post Gauge
13
Shelving Type
Starter
Color
Pebble
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Description
Flexible, open-type shelving that consists of posts, shelves and sway braces for added stability. This Box Edge Open 5 Shelves Starter Unit is ideal for general purpose storage and meets most storage requirements while providing maximum efficiency. The dimensions for this unit are 87"H x 36"W x 18"D. The Adder part number for this unit is 1005-4.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.