
Pebble Rivet-Span Double Rivet Low Profile Shelf Extra Shelf Level, 48 (Discontinued)
- Mfr # BL4812LP-F604
- Zoro # G9001183
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BL4812LP-F604
Zoro #
G9001183
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
12 in
Overall Width
48 in
Details
Item
Extra Shelf
Color
Pebble
Shelving Frame Material
Steel
Shelf Capacity
400 lb
Shelving Gauge
14
Series
Rivet-Span
Description
Extra shelf levels 24" D or less include left-to-right beams only. Extra shelf levels 30" or deeper also include front-to-back single rivet beams.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.