
Red Box Edge Closed With Back 6 Shelves Starter Unit P2, 87"H X 48"W X (Discontinued)
- Mfr # 3018-4-C386
- Zoro # G9038450
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3018-4-C386
Zoro #
G9038450
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
87 in
Overall Depth
24 in
Overall Width
48 in
Details
Item
Shelving Starter Unit
Shelving Style
Closed Sides, Closed Back
Shelving Strength Rating
Commercial
Shelf Adjustments
1.5"
Shelf Capacity
500 lb
No. of Shelves
6
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20
Shelving Post Gauge
13
Shelving Type
Starter
Color
Red
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Description
These shelving units are enclosed on the back sides to protect the contents, and the enclosure provides a neat, finished appearance. The adder part number for this unit is 3019-4.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.