Red Rivet-Span Boltless Shelving 4 Beam Levels Starter Unit, 84"H x 72"W x 30"D (Discontinued)
- Mfr # B7230DH47-C386
- Zoro # G9027941
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B7230DH47-C386
Zoro #
G9027941
UPC #
-
Country of Origin
United States
Dimensions
Height
84 in
Overall Height
84 in
Overall Depth
30 in
Overall Width
72 in
Details
Item
Boltless Shelving Unit
Shelving Style
Open
No. of Shelves
4
Shelf Adjustments
1.5"
Shelf Capacity
1050 lb
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Post Gauge
13
Shelving Type
Starter
Color
Red
Shelving Gauge
14
Assembled/Unassembled
Unassembled
Description
Rivet-Span Angle Rivet Bulk Storage Starter Unit is 84"H x 72"W x 30"D, includes 4 angle posts, tie-in, and 4 beam levels that adjust 1-1/2" centers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.