This item is Discontinued.

Borroughs Red Rivet-Span Double Rivet Low Profile Shelf Starter Unit, 84"H X 42" B4236LP77-C386

Red Rivet-Span Double Rivet Low Profile Shelf Starter Unit, 84"H X 42" (Discontinued)

  • Mfr # B4236LP77-C386
  • Zoro # G9048765
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B4236LP77-C386
Zoro #
G9048765
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Depth
36 in
Overall Width
42 in

Details

Item
Boltless Shelving Unit
Shelving Style
Open
Shelf Adjustments
1.5"
Shelf Capacity
430 lb
Shelf Style
Closed, Low Profile
Shelving Frame Material
Steel
Shelving Post Gauge
13
Shelving Type
Starter
Color
Red
Shelving Gauge
14
Assembled/Unassembled
Unassembled
Series
Rivet-Span

Description

Rivet-Span Double Rivet Low Profile Shelf Starter Unit is 84"H x 42"W x 36"D and provides maximum space between shelf levels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.