1-1/16In Black Oxide 1/2In Red Tube
Mfr # BL2195
Zoro # G0973826
product price: $37.45
/eaKey Features
Finish - Machining
Black Oxide
Overall Length
6 inches
Shank Dia.
0.5 inches
Flute Length
4 inches
Drill Bit Grouping
Drill Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BL2195
Zoro #
G0973826
UPC #
346332391
Country of Origin
China
Dimensions
Overall Length
6 inches
Shank Dia.
0.5 inches
Drill Bit Size
1-1/16 In.
Flute Length
4 inches
Details
Item
1-1/16In Black Oxide 1/2In Red Tube
Finish - Machining
Black Oxide
Drill Bit Grouping
Drill Bit
Drill Bit Point Type
Split Point
Shank Type - Machining
Reduced Shank
Description
1-1/16In Black Oxide 1/2In Red Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.