Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4 X 6 Daredevil Standard Spade Bit, Hex Shank

  • Mfr # DSB1017B

  • Zoro # G608641169


product price: $4.96
/ea
Sold in multiples of 2 for $9.92

Key Features

Overall Length
6 in
Drill Bit Size
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSB1017B
Zoro #
G608641169
UPC #
90991522452
Country of Origin
China

Dimensions

Overall Length
6 in
Drill Bit Size
1-1/4"

Description

  • Features a full-cone threaded tip for fast and effortless drilling
  • Contoured paddle for fast chip removal
  • Hex shank power groove to reduce slippage
  • Spur and reamer tips for cleaner holes
  • Provides a cleaner hole quality with reduced breakout
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.