Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/8In Black Oxide 1/2In Red Tube

  • Mfr # BL2199

  • Zoro # G0973841


product price: $42.69
/ea

Key Features

Finish - Machining
Black Oxide
Overall Length
6
Shank Dia.
0.5
Flute Length
4
Drill Bit Grouping
Drill Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL2199
Zoro #
G0973841
UPC #
346332414
Country of Origin
China

Dimensions

Overall Length
6
Shank Dia.
0.5
Drill Bit Size
1-1/8 In.
Flute Length
4

Details

Item
1-1/8In Black Oxide 1/2In Red Tube
Finish - Machining
Black Oxide
Drill Bit Grouping
Drill Bit
Drill Bit Point Type
Split Point
Shank Type - Machining
Reduced Shank

Description

1-1/8In Black Oxide 1/2In Red Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.