1-3/16In Black Oxide 1/2In Red Tube
Mfr # BL2203
Zoro # G0974298
product price: $49.69
/eaKey Features
Finish - Machining
Black Oxide
Overall Length
6 inches
Shank Dia.
0.5 inches
Flute Length
4 inches
Drill Bit Grouping
Drill Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BL2203
Zoro #
G0974298
UPC #
346332438
Country of Origin
China
Dimensions
Overall Length
6 inches
Shank Dia.
0.5 inches
Drill Bit Size
1-3/16 In
Flute Length
4 inches
Details
Item
1-3/16In Black Oxide 1/2In Red Tube
Finish - Machining
Black Oxide
Drill Bit Grouping
Drill Bit
Drill Bit Point Type
Split Point
Shank Type - Machining
Reduced Shank
Description
1-3/16In Black Oxide 1/2In Red Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.