Shop BOSCH

Tool Box with 1 compartments, Plastic, 3 in H x 12 1/2 in W

  • Mfr # I-BOXX72

  • Zoro # G6551745


product price: 
$
35.00
/ea

Key Features

Series
i-BOXX
Material
Plastic
Overall Width
12 1/2 in
Overall Depth
12-1/2 in
Overall Height
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
I-BOXX72
Zoro #
G6551745
UPC #
000346450903
Country of Origin
Korea, Republic of

Dimensions

Overall Width
12 1/2 in
Overall Depth
12-1/2 in
Overall Height
3 in
Overall Length
14-1/2"
Height (In.)
4 in
Width (In.)
14 in
Depth (In.)
17 1/4 in
Depth
12-1/2 in
Width
14 in
Length
17 1/4 in
Height
3 in
Interior Dimensions
14 1/4 L x 121/2 W x 3 H
Interior Width
12 1/2 in
Interior Height
3 in
Interior Depth
14 1/4 in

Details

Item
Tool Box
Series
i-BOXX
Material
Plastic
Color
Blue
Features
All Containers Are Stackable And Work Together To Make Storage As Easy And Efficient As Possible, Designed To Improve Tool Organization And Transportation On The Job Site
Includes
Thick Drawer
Number of Compartments
1
Number of Trays
0
Number of Drawers
1
Handle Type
Integrated Handle
Includes Drawers
Drawers Not Included
Includes Keys
Keys Not Included
Configuration
Individual Tool Box
Includes Casters
Casters Not Included
Number of Dividers
1
Stackable
Stackable
Handle Grip Style
Plastic Coated
Compatible Modular System
L-Boxx, L-RACK, L-RACK-S
Body Finish
Matte
Lid Style
Transparent
Number of Boxes
1
Number of Keys Included
0
Handle Material
Plastic

Description

The BOSCH - I-BOXX72 is a plastic tool box designed to enhance organization and transportation of tools on the job site. This individual tool box, part of the i-BOXX series, measures 14-1/2" in length, 12 1/2" in width, and has an overall height of 3". It features one compartment for storing different tools separately and includes a thick drawer for additional storage. The toolbox comes with an integrated handle for easy carrying.
Key Features:
• Material: Constructed from durable plastic that offers resistance against elements like rust or weather conditions.
• Configuration: Individual Tool Box with one compartment and a thick drawer included for organizing your tools efficiently.
• Handle Type: Integrated handle design allows convenient access and portability.
• Series: Part of the i-BOXX series known for its unique design features catering to various needs and preferences.
• Stackable Feature: All containers are stackable making storage efficient as possible.
• Dimensions: With an overall length of 14-1/2", width of 12 1/2", and height of 3", it provides ample space to store your essential tools securely.
• Compatibility: Works together with L-Boxx-3D Storage Case, L-RACK, L-RACK-S modular systems enhancing its functionality further.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.