Shop BOSCH
See all product information
Create Account
Modular Storage
- Mfr # Drawer-3
- Zoro # G923933765
product price:Â
$
199.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Features
Easy Transport and Organization of Tools and Accessories, Jobsite Tough: Impact-resistant Body and Metal-Reinforced Corners Help Withstand Harsh Jobsite Environments
Overall Width
432 mm
Material
Polypropylene
Overall Depth
559 mm
Part of a Modular System
Modular System Part
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Drawer-3
- Zoro #
- G923933765
- UPC #
- 0000346825923
- Country of Origin
- Slovenia
- Item
- Drawer-Shelf
- Features
- Easy Transport and Organization of Tools and Accessories, Jobsite Tough: Impact-resistant Body and Metal-Reinforced Corners Help Withstand Harsh Jobsite Environments
- Material
- Polypropylene
- Part of a Modular System
- Modular System Part
- Number of Drawers
- 3
- Locking System
- Padlock
- Series
- L-Boxx
- For Tool Type
- Universal
- Compatible Modular System
- L-Boxx
- Total Storage Capacity
- 4.76 cu ft
- Includes Drawers
- Drawers Included
- Total Load Capacity
- 50 kg
- Color
- Blue
- Number of Dividers
- 0
- Closure Type
- Bar
- Number of Compartments
- 3
- Front Closure
- Bar
- Shell Material
- Polypropylene
- Wire Color
- Blue
- Traction Material
- Polypropylene
Dimensions
- Overall Width
- 432 mm
- Overall Depth
- 559 mm
- Overall Height
- 476 mm
- Fits Chest Size
- Easy Transport and Organization of Tools and Accessories, Jobsite Tough: Impact-resistant Body and Metal-Reinforced Corners Help Withstand Harsh Jobsite Environments
Description
Drawer-Shelf, Material Polypropylene, Overall Depth 559 mm, Overall Height 476 mm, Overall Width 432 mm, Locking System Padlock, Color Blue, Includes Drawers Drawers Included, Number of Compartments 3, Closure Type Bar, Compatible Modular System L-Boxx, Features Easy Transport and Organization of Tools and Accessories, Jobsite Tough: Impact-resistant Body and Metal-Reinforced Corners Help Withstand Harsh Jobsite Environments, Lid Style Not Applicable, Number of Dividers 0, Number of Drawers 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.