Shop All Glass & Ceramic Drill Bits
Bosch
1 Glass And Tile Bit
Mfr # GT1000
Zoro # G208049624
product price: $26.59
/ea
Sold in multiples of 2 for $53.18
$53.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Bosch
- MFR # GT1000
- Zoro # G208049624
- UPC # 346372335
- Country of Origin China
- Category Glass & Ceramic Drill Bits
Details
Description
1, Glass, Tile Bit, Precision Tip Solves Bit Wander, Bit Walking, HighQuality Carbide Tip With Reinforced Head Prevents Bit Cracking, Provides A Longer Life, Three Flat Shank To Prevent Slippage, Innovative Geometry Allows Bit To Drill Faster
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel (ZHEDW18-7'9)
- ZORO SELECT Spade Drill, Size 1/4 in. (400-001060)
- WESTWARD 2-Piece Chrome Adjustable Wrench Set (4 in, 6 in) (1NYD4)
- PALMGREN 4" Light Duty Ind. Style Angle Vise, w/Swivel Base, 4" with Swivel Base (9611405)
- BOSCH Glass and Tile Bit, 3/16 In, 2 In L (GT200)
- BOSCH Natural Stone Tile Bit, 1/2" (NS600)
- BOSCH Glass and Tile Bit, 1/4 In, 2 1/4 In L (GT300)
- BOSCH Glass and Tile Bit, 1/8 In. Dia, 2 In. L (GT100)
- BOSCH Glass and Tile Bit, 3/4 In, 4 In L (GT800)
- BOSCH Glass and Tile Bit, 1/2 In, 3 3/4 In L (GT600)
- DEWALT 1/4" Diamond Drill Bit (DW5572)
- Bosch Glass & Ceramic Drill Bits