Bosch
1/2 in, 12V DC Cordless Drill
Mfr # GSR12V-140FCB22 + GLI12V-300N
Zoro # G7654600
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12V DC
- Number of Batteries 1
- Cordless Tool Battery Type Li-Ion
- Battery Capacity (2) 2.0 Ah
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Steel Outside Jr. Step, 6" x 5" x 2 (CF517)
- MITUTOYO Electronic Digital Micrometer, 1" (293-180-30)
- DRILL AMERICA 14" Round Second File (DIC12282)
- WESTWARD 89 pc Socket Wrench Set, 1/4 in, 3/8 in, 1/2 in Drive Sizes (4PM18)
- BOSCH 3/8 in, 12V DC Cordless Drill (PS11-102+BAT415)
- BOSCH 1/2 in, 18V DC Cordless Drill (GSR18V-535CN)
- BOSCH Cordless Drill, 1/2", 18.0V, 2,100 RPM (GSR18V-975CN)
- BOSCH 3/8 in, 12V DC Cordless Drill, Battery Included (PS11-102)
- BOSCH 3/8 in, 12V DC Cordless Drill, Battery Included (PS31-2A)
- BOSCH Corded Drill, Heavy Duty, Plastic Polymer (GBM9-16)
- DEWALT Cordless Drill/Driver Kit, 1/2" Chuck (DCD800D2)
- Bosch Cordless Tools